Shop USA INDUSTRIALS

Hex Standoff, M2.5 Thrd Sz, 7/8 in L, 8 mm Thrd L 18-8 Stainless Steel Plain, 4.5 mm Hex W

  • Mfr # ZSNDF-178
  • Zoro # G401011886

product price: 
$
1.39
/ea
Sold in multiples of 8 for $11.12

Key Features

Standoff Gender
Female
Thread Size
M2.5
Overall Length
7/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-178
Zoro #
G401011886
UPC #
193005457204
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Material
Stainless Steel
Standoff Shape
Hex
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Rockwell Hardness
B60
Shape
Hex
Tensile Strength
80,000 psi
Standoff Type
Female-Female Standoff
Thread Fit
6h
Thread Pitch
0.45 mm
Standoff Thread Gender
Female-Female
Standoff Color
Silver
Material Grade/Class
18-8
Label Shape
Hex
Color
Silver
Thread Type
Coarse
Thread Gender Side A
Female
Thread Direction
Right Hand
Thread Fit Side A
6h
Thread Fit Side B
6H
Thread Gender Side B
Female
Thread Style
Fully Threaded
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M2.5
Overall Length
7/8 in
Body Length
8 mm
Thread Length
8 mm
Hex Width
4.5 mm
Length
7/8"
Thread Depth
8 mm
Body Thread Length
8 mm
Hex Width Tolerance
+/-0.13 mm
Wire Rope Length
8 mm
Thread Size Size B
M2.5x0.45

Description

Hex Standoff, Thread Size M2.5-0.45, Standoff Thread Gender Female-Female, Overall Length 8 mm, Body Length 8 mm, Thread Length 8 mm, Body Thread Length 8 mm, Hex Width 4.5 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products