Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Standoff, M2.5 Thrd Sz, Aluminum Plain, 4.5 mm Hex W

  • Mfr # BULK-SNDF-735

  • Zoro # G709265844


product price: $0.58
/ea
Sold in multiples of 500 for $290.00

Key Features

Standoff Gender
Male-Female
Thread Size
M2.5
Standoff Material
Aluminum
Standoff Finish
Plain
Body Length
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SNDF-735
Zoro #
G709265844
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2.5
Body Length
9 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm
Length Tolerance
+/-0.01 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.