Shop USA INDUSTRIALS

Hex Standoff, M3 Thrd Sz, 1-1/2 in L, 14 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-198
  • Zoro # G701011906

product price: 
$
3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Standoff Gender
Female
Thread Size
M3
Overall Length
1-1/2 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-198
Zoro #
G701011906
UPC #
193005457402
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Finish
Plain
Material
Stainless Steel
Tensile Strength
80,000 psi
Standoff Thread Gender
Female-Female
Thread Fit
6h
Material Quality Standards
ASTM A582
Thread Pitch
0.5 mm
Shape
Hex
Pack Size
Small Pack
Standoff Type
Female-Female Standoff
Rockwell Hardness
B60
Label Shape
Hex
Material Grade/Class
18-8
Color
Silver
Standoff Color
Silver
Thread Fit Side B
6H
Thread Direction
Right Hand
Thread Gender Side A
Female
Thread Style
Fully Threaded
Thread Fit Side A
6h
Thread Type
Coarse
Thread Gender Side B
Female
Shell Material
Stainless Steel
Wire Color
Silver

Dimensions

Thread Size
M3
Overall Length
1-1/2 in
Body Length
14 mm
Thread Length
14 mm
Hex Width
6.0 mm
Length
11/2"
Thread Depth
14 mm
Body Thread Length
14 mm
Hex Width Tolerance
+/-0.13 mm
Wire Rope Length
14 mm
Thread Size Size B
M3x0.50

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Female-Female, Overall Length 14 mm, Body Length 14 mm, Thread Length 14 mm, Body Thread Length 14 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.