Hex Standoff, M3 Thrd Sz, 1-3/4 in L, 19 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-202

  • Zoro # G001012016


product price:  $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Standoff Gender
Female
Thread Size
M3
Overall Length
1-3/4 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-202
Zoro #
G001012016
UPC #
193005457440
Country of Origin
China

Dimensions

Thread Size
M3
Overall Length
1-3/4 in
Body Length
19.0 mm
Thread Length
19 mm
Outside Diameter
6 mm
Hex Width
6.0 mm
Length
13/4"
Thread Depth
19 mm
Body Thread Length
19 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Standoff Shape
Hex
Material
Stainless Steel
Thread Fit
6h
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Rockwell Hardness
B60
Shape
Hex
Tensile Strength
80,000 psi
Thread Pitch
0.5 mm
Standoff Thread Gender
Female-Female
Standoff Type
Female-Female Standoff
Material Grade/Class
18-8
Label Shape
Hex
Standoff Color
Silver
Color
Silver

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Female-Female, Overall Length 19 mm, Body Length 19 mm, Thread Length 19 mm, Body Thread Length 19 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products