Shop USA INDUSTRIALS

Hex Standoff, M3 Thrd Sz, 1-3/8 in L, 12 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-194
  • Zoro # G501011953

product price: 
$
3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Standoff Gender
Female
Thread Size
M3
Overall Length
1-3/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSNDF-194
Zoro #
G501011953
UPC #
193005457365
Country of Origin
China

Dimensions

Thread Size
M3
Overall Length
1-3/8 in
Body Length
12 mm
Thread Length
12 mm
Hex Width
6.0 mm
Thread Depth
12 mm
Length
13/8"
Body Thread Length
12 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Size B
M3x0.50
Wire Rope Length
12 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Material
Stainless Steel
Finish
Plain
Material Quality Standards
ASTM A582
Tensile Strength
80,000 psi
Thread Fit
6h
Shape
Hex
Rockwell Hardness
B60
Thread Pitch
0.5 mm
Standoff Thread Gender
Female-Female
Pack Size
Small Pack
Standoff Type
Female-Female Standoff
Color
Silver
Standoff Color
Silver
Label Shape
Hex
Material Grade/Class
18-8
Thread Fit Side B
6H
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Fit Side A
6h
Thread Direction
Right Hand
Thread Gender Side B
Female
Thread Gender Side A
Female
Shell Material
Stainless Steel
Wire Color
Silver

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Female-Female, Overall Length 12 mm, Body Length 12 mm, Thread Length 12 mm, Body Thread Length 12 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products