Hex Standoff, M3 Thrd Sz, 1/16 in L, 4.7 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W
Mfr # ZSNDF-25
Zoro # G801011820
product price:Â $4.95
/ea
Sold in multiples of 3 for $14.85
Key Features
Standoff Gender
Male-Female
Thread Size
M3
Overall Length
1/16 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSNDF-25
Zoro #
G801011820
UPC #
193005459024
Country of Origin
China
Dimensions
Thread Size
M3
Overall Length
1/16 in
Body Length
6.0 mm
Thread Length
4.7 mm
Outside Diameter
6 mm
Hex Width
6.0 mm
Thread Depth
2.8 mm
Length
1/16"
Body Thread Length
2.8 mm
Hex Width Tolerance
+/-0.13 mm
Description
Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Male-Female, Overall Length 6 mm, Body Length 6 mm, Thread Length 4.7 mm, Body Thread Length 2.8 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.