Hex Standoff, M3 Thrd Sz, 1/4 in L, 4.7 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-35
  • Zoro # G001011996
product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Standoff Gender
Male-Female
Thread Size
M3
Overall Length
14 mm
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-35
Zoro #
G001011996
UPC #
193005459123
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Standoff Shape
Hex
Material
Stainless Steel
Rockwell Hardness
B60
Standoff Thread Gender
Male-Female
Pack Size
Small Pack
Thread Pitch
0.5 mm
Shape
Hex
Material Quality Standards
ASTM A582
Standoff Type
Male-Female Standoff
Tensile Strength
80,000 psi
Standoff Color
Silver
Label Shape
Hex
Color
Silver
Material Grade/Class
18-8
Thread Type
Coarse
Thread Fit Side B
6H
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Gender Side A
Male
Thread Fit Side A
6G
Thread Gender Side B
Female
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M3
Overall Length
14 mm
Body Length
14 mm
Thread Length
4.7 mm
Hex Width
6.0 mm
Length
1/4"
Thread Depth
6.4 mm
Body Thread Length
6.4 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Size B
M3x0.50
Thread Size Side A
M3x0.50
Wire Rope Length
14 mm

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Male-Female, Overall Length 14 mm, Body Length 14 mm, Thread Length 4.7 mm, Body Thread Length 6.4 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.