Shop USA INDUSTRIALS

Hex Standoff, M3 Thrd Sz, 1/8 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-95
  • Zoro # G701011944

product price: 
$
1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Standoff Gender
Male-Female
Thread Size
M3
Overall Length
1/8 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-95
Zoro #
G701011944
UPC #
193005459727
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Material
Aluminum
Finish
Plain
Standoff Shape
Hex
Tensile Strength
45,000 psi
Pack Size
Small Pack
Shape
Hex
Standoff Thread Gender
Male-Female
Standoff Type
Male-Female Standoff
Thread Pitch
0.5 mm
Rockwell Hardness
B50
Label Shape
Hex
Color
Silver
Standoff Color
Silver
Thread Fit Side A
6G
Thread Style
Partially Threaded
Thread Gender Side B
Female
Thread Type
Coarse
Thread Direction
Right Hand
Thread Fit Side B
6H
Thread Gender Side A
Male
Shell Material
Aluminum
Wire Color
Silver
Traction Material
Aluminum

Dimensions

Thread Size
M3
Overall Length
1/8 in
Body Length
6 mm
Thread Length
4.7 mm
Hex Width
6.0 mm
Length
1/8"
Thread Depth
2.8 mm
Body Thread Length
2.8 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Size B
M3x0.50
Thread Size Side A
M3x0.50
Wire Rope Length
6 mm

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Male-Female, Overall Length 6 mm, Body Length 6 mm, Thread Length 4.7 mm, Body Thread Length 2.8 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.