Hex Standoff, M3 Thrd Sz, 2 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-93

  • Zoro # G601011907


product price:  $2.25
/ea
Sold in multiples of 5 for $11.25

Key Features

Standoff Gender
Male-Female
Thread Size
M3
Overall Length
2 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSNDF-93
Zoro #
G601011907
UPC #
193005459703
Country of Origin
China

Dimensions

Thread Size
M3
Overall Length
2 in
Body Length
5.0 mm
Thread Length
4.7 mm
Outside Diameter
6 mm
Hex Width
6.0 mm
Thread Depth
1.8 mm
Length
2"
Body Thread Length
1.8 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Material
Aluminum
Finish
Plain
Standoff Shape
Hex
Shape
Hex
Standoff Type
Male-Female Standoff
Standoff Thread Gender
Male-Female
Pack Size
Small Pack
Tensile Strength
45,000 psi
Rockwell Hardness
B50
Thread Pitch
0.5 mm
Label Shape
Hex
Standoff Color
Silver
Color
Silver

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Male-Female, Overall Length 5 mm, Body Length 5 mm, Thread Length 4.7 mm, Body Thread Length 1.8 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products