Shop USA INDUSTRIALS

Hex Standoff, M3 Thrd Sz, 3/8 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-107
  • Zoro # G001011910

product price: 
$
2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Standoff Gender
Male-Female
Thread Size
M3
Overall Length
16 mm
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSNDF-107
Zoro #
G001011910
UPC #
193005459840
Country of Origin
China

Dimensions

Thread Size
M3
Overall Length
16 mm
Body Length
16 mm
Thread Length
4.7 mm
Hex Width
6.0 mm
Thread Depth
6.4 mm
Length
3/8"
Body Thread Length
6.4 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Size B
M3x0.50
Thread Size Side A
M3x0.50
Wire Rope Length
16 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Material
Aluminum
Finish
Plain
Standoff Shape
Hex
Standoff Thread Gender
Male-Female
Shape
Hex
Pack Size
Small Pack
Standoff Type
Male-Female Standoff
Thread Pitch
0.5 mm
Tensile Strength
45,000 psi
Rockwell Hardness
B50
Color
Silver
Standoff Color
Silver
Label Shape
Hex
Thread Gender Side B
Female
Thread Fit Side A
6G
Thread Type
Coarse
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Gender Side A
Male
Thread Fit Side B
6H
Shell Material
Aluminum
Wire Color
Silver

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Male-Female, Overall Length 16 mm, Body Length 16 mm, Thread Length 4.7 mm, Body Thread Length 6.4 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products