Hex Standoff, M3 Thrd Sz, 5/8 in L, 6 mm Thrd L Aluminum Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-227

  • Zoro # G701012040


product price:  $1.15
/ea
Sold in multiples of 11 for $12.65

Key Features

Standoff Gender
Female
Thread Size
M3
Overall Length
5/8 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-227
Zoro #
G701012040
UPC #
193005457693
Country of Origin
China

Dimensions

Thread Size
M3
Overall Length
5/8 in
Body Length
6.0 mm
Thread Length
6 mm
Outside Diameter
6 mm
Hex Width
6.0 mm
Thread Depth
6 mm
Length
5/8"
Body Thread Length
6 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Standoff Shape
Hex
Material
Aluminum
Thread Fit
6h
Shape
Hex
Rockwell Hardness
B50
Pack Size
Small Pack
Standoff Thread Gender
Female-Female
Standoff Type
Female-Female Standoff
Thread Pitch
0.5 mm
Tensile Strength
45,000 psi
Color
Silver
Label Shape
Hex
Standoff Color
Silver

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Female-Female, Overall Length 6 mm, Body Length 6 mm, Thread Length 6 mm, Body Thread Length 6 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.