Hex Standoff, M3 Thrd Sz, 7/16 in L, 4.7 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-47
  • Zoro # G701011937
product price: 
$
6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Standoff Gender
Male-Female
Thread Size
M3
Overall Length
7/16 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-47
Zoro #
G701011937
UPC #
193005459246
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Finish
Plain
Material
Stainless Steel
Standoff Thread Gender
Male-Female
Standoff Type
Male-Female Standoff
Rockwell Hardness
B60
Tensile Strength
80,000 psi
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Shape
Hex
Thread Pitch
0.5 mm
Standoff Color
Silver
Material Grade/Class
18-8
Color
Silver
Label Shape
Hex
Thread Style
Partially Threaded
Thread Fit Side A
6G
Thread Direction
Right Hand
Thread Type
Coarse
Thread Gender Side A
Male
Thread Gender Side B
Female
Thread Fit Side B
6H
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M3
Overall Length
7/16 in
Body Length
31 mm
Thread Length
4.7 mm
Hex Width
6.0 mm
Length
7/16"
Thread Depth
6.4 mm
Body Thread Length
6.4 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Side A
M3x0.50
Thread Size Size B
M3x0.50
Wire Rope Length
31 mm

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Male-Female, Overall Length 31 mm, Body Length 31 mm, Thread Length 4.7 mm, Body Thread Length 6.4 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.