Hex Standoff, M3 Thrd Sz, 7/8 in L, 10 mm Thrd L 18-8 Stainless Steel Plain, 4.5 mm Hex W

  • Mfr # ZSNDF-180

  • Zoro # G701011852


product price:  $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Standoff Gender
Female
Thread Size
M3
Overall Length
7/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-180
Zoro #
G701011852
UPC #
193005457228
Country of Origin
China

Dimensions

Thread Size
M3
Overall Length
7/8 in
Body Length
10.0 mm
Thread Length
10 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm
Thread Depth
10 mm
Length
7/8"
Body Thread Length
10 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Standoff Shape
Hex
Material
Stainless Steel
Standoff Type
Female-Female Standoff
Material Quality Standards
ASTM A582
Thread Fit
6h
Pack Size
Small Pack
Shape
Hex
Tensile Strength
80,000 psi
Thread Pitch
0.5 mm
Standoff Thread Gender
Female-Female
Rockwell Hardness
B60
Standoff Color
Silver
Color
Silver
Label Shape
Hex
Material Grade/Class
18-8

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Female-Female, Overall Length 10 mm, Body Length 10 mm, Thread Length 10 mm, Body Thread Length 10 mm, Hex Width 4.5 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.