Hex Standoff, M4 Thrd Sz, 1-1/2 in L, 25 mm Thrd L Aluminum Plain, 8.0 mm Hex W
Mfr # ZSNDF-253
Zoro # G601011891
product price: $1.89
/eaSold in multiples of 6 for $11.34
Key Features
Standoff Gender
Female
Thread Size
M4
Overall Length
1-1/2 in
Standoff Material
Aluminum
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSNDF-253
Zoro #
G601011891
UPC #
193005457952
Country of Origin
China
Dimensions
Thread Size
M4
Overall Length
1-1/2 in
Body Length
25 mm
Thread Length
25 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Thread Depth
25 mm
Length
11/2"
Body Thread Length
25 mm
Hex Width Tolerance
+/-0.13 mm
Description
Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 25 mm, Body Length 25 mm, Thread Length 25 mm, Body Thread Length 25 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter 8 mm, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.