Hex Standoff, M4 Thrd Sz, 1-1/4 in L, 12 mm Thrd L Aluminum Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-248

  • Zoro # G501011991


product price:  $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Standoff Gender
Female
Thread Size
M4
Overall Length
1-1/4 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSNDF-248
Zoro #
G501011991
UPC #
193005457907
Country of Origin
China

Dimensions

Thread Size
M4
Overall Length
1-1/4 in
Body Length
12.0 mm
Thread Length
12 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Length
11/4"
Thread Depth
12 mm
Body Thread Length
12 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Standoff Shape
Hex
Material
Aluminum
Standoff Thread Gender
Female-Female
Thread Pitch
0.7 mm
Rockwell Hardness
B50
Thread Fit
6h
Shape
Hex
Tensile Strength
45,000 psi
Pack Size
Small Pack
Standoff Type
Female-Female Standoff
Label Shape
Hex
Color
Silver
Standoff Color
Silver

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 12 mm, Body Length 12 mm, Thread Length 12 mm, Body Thread Length 12 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products