Shop USA INDUSTRIALS

Hex Standoff, M4 Thrd Sz, 1-1/8 in L, 19 mm Thrd L Aluminum Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-242
  • Zoro # G401011909

product price: 
$
1.89
/ea
Sold in multiples of 6 for $11.34

Key Features

Standoff Gender
Female
Thread Size
M4
Overall Length
1-1/8 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-242
Zoro #
G401011909
UPC #
193005457846
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Standoff Shape
Hex
Material
Aluminum
Shape
Hex
Tensile Strength
45,000 psi
Rockwell Hardness
B50
Standoff Thread Gender
Female-Female
Pack Size
Small Pack
Thread Fit
6h
Thread Pitch
0.7 mm
Standoff Type
Female-Female Standoff
Standoff Color
Silver
Label Shape
Hex
Color
Silver
Thread Style
Fully Threaded
Thread Fit Side B
6H
Thread Gender Side A
Female
Thread Fit Side A
6h
Thread Type
Coarse
Thread Direction
Right Hand
Thread Gender Side B
Female
Shell Material
Aluminum
Wire Color
Silver
Traction Material
Aluminum

Dimensions

Thread Size
M4
Overall Length
1-1/8 in
Body Length
19 mm
Thread Length
19 mm
Hex Width
6.0 mm
Length
11/8"
Thread Depth
19 mm
Body Thread Length
19 mm
Hex Width Tolerance
+/-0.13 mm
Wire Rope Length
19 mm
Thread Size Size B
M4x0.70

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 19 mm, Body Length 19 mm, Thread Length 19 mm, Body Thread Length 19 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products