Hex Standoff, M4 Thrd Sz, 1-1/8 in L, 20 mm Thrd L Aluminum Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-243
  • Zoro # G401011978
product price: 
$
1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Standoff Gender
Female
Thread Size
M4
Overall Length
1-1/8 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-243
Zoro #
G401011978
UPC #
193005457853
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Finish
Plain
Material
Aluminum
Thread Fit
6h
Tensile Strength
45,000 psi
Thread Pitch
0.7 mm
Pack Size
Small Pack
Rockwell Hardness
B50
Shape
Hex
Standoff Thread Gender
Female-Female
Standoff Type
Female-Female Standoff
Standoff Color
Silver
Label Shape
Hex
Color
Silver
Thread Fit Side B
6H
Thread Fit Side A
6h
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Gender Side B
Female
Thread Gender Side A
Female
Thread Type
Coarse
Shell Material
Aluminum
Wire Color
Silver

Dimensions

Thread Size
M4
Overall Length
1-1/8 in
Body Length
20 mm
Thread Length
20 mm
Hex Width
6.0 mm
Thread Depth
20 mm
Length
11/8"
Body Thread Length
20 mm
Hex Width Tolerance
+/-0.13 mm
Wire Rope Length
20 mm
Thread Size Size B
M4x0.70

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 20 mm, Body Length 20 mm, Thread Length 20 mm, Body Thread Length 20 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.