Shop USA INDUSTRIALS

Hex Standoff, M4 Thrd Sz, 1-3/4 in L, 25 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-205
  • Zoro # G801011806

product price: 
$
5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Standoff Gender
Female
Thread Size
M4
Overall Length
1-3/4 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSNDF-205
Zoro #
G801011806
UPC #
193005457471
Country of Origin
China

Dimensions

Thread Size
M4
Overall Length
1-3/4 in
Body Length
25 mm
Thread Length
25 mm
Hex Width
6.0 mm
Length
13/4"
Thread Depth
25 mm
Body Thread Length
25 mm
Hex Width Tolerance
+/-0.13 mm
Wire Rope Length
25 mm
Thread Size Size B
M4x0.70

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standoff Shape
Hex
Tensile Strength
80,000 psi
Standoff Thread Gender
Female-Female
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Standoff Type
Female-Female Standoff
Rockwell Hardness
B60
Thread Pitch
0.7 mm
Shape
Hex
Thread Fit
6h
Material Grade/Class
18-8
Standoff Color
Silver
Label Shape
Hex
Color
Silver
Thread Fit Side A
6h
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Fit Side B
6H
Thread Gender Side B
Female
Thread Type
Coarse
Thread Gender Side A
Female
Shell Material
Stainless Steel
Wire Color
Silver

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 25 mm, Body Length 25 mm, Thread Length 25 mm, Body Thread Length 25 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.