Hex Standoff, M4 Thrd Sz, 1-3/8 in L, 20 mm Thrd L Aluminum Plain, 8.0 mm Hex W
Mfr # ZSNDF-252
Zoro # G101011872
product price:Â $1.45
/ea
Sold in multiples of 7 for $10.15
Key Features
Standoff Gender
Female
Thread Size
M4
Overall Length
1-3/8 in
Standoff Material
Aluminum
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSNDF-252
Zoro #
G101011872
UPC #
193005457945
Country of Origin
China
Dimensions
Thread Size
M4
Overall Length
1-3/8 in
Body Length
20.0 mm
Thread Length
20 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Thread Depth
20 mm
Length
13/8"
Body Thread Length
20 mm
Hex Width Tolerance
+/-0.13 mm
Description
Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 20 mm, Body Length 20 mm, Thread Length 20 mm, Body Thread Length 20 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.