Hex Standoff, M4 Thrd Sz, 1 in L, 4 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-185

  • Zoro # G501012011


product price:  $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Standoff Gender
Female
Thread Size
M4
Overall Length
1 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-185
Zoro #
G501012011
UPC #
193005457273
Country of Origin
China

Dimensions

Thread Size
M4
Overall Length
1 in
Body Length
4.0 mm
Thread Length
4 mm
Outside Diameter
6 mm
Hex Width
6.0 mm
Length
1"
Thread Depth
4 mm
Body Thread Length
4 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Material
Stainless Steel
Standoff Shape
Hex
Finish
Plain
Shape
Hex
Rockwell Hardness
B60
Material Quality Standards
ASTM A582
Thread Fit
6h
Tensile Strength
80,000 psi
Standoff Thread Gender
Female-Female
Thread Pitch
0.7 mm
Standoff Type
Female-Female Standoff
Pack Size
Small Pack
Standoff Color
Silver
Label Shape
Hex
Color
Silver
Material Grade/Class
18-8

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 4 mm, Body Length 4 mm, Thread Length 4 mm, Body Thread Length 4 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products