Shop USA INDUSTRIALS

Hex Standoff, M4 Thrd Sz, 1/2 in L, 9.5 mm Thrd L Aluminum Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-112
  • Zoro # G001011873

product price: 
$
2.89
/ea
Sold in multiples of 4 for $11.56

Key Features

Standoff Gender
Male-Female
Thread Size
M4
Overall Length
20 mm
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-112
Zoro #
G001011873
UPC #
193005459895
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Finish
Plain
Material
Aluminum
Thread Pitch
0.7 mm
Pack Size
Small Pack
Tensile Strength
45,000 psi
Rockwell Hardness
B50
Shape
Hex
Standoff Type
Male-Female Standoff
Standoff Thread Gender
Male-Female
Label Shape
Hex
Standoff Color
Silver
Color
Silver
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Fit Side A
6G
Thread Gender Side A
Male
Thread Type
Coarse
Thread Gender Side B
Female
Thread Fit Side B
6H
Shell Material
Aluminum
Wire Color
Silver
Traction Material
Aluminum

Dimensions

Thread Size
M4
Overall Length
20 mm
Body Length
20 mm
Thread Length
9.5 mm
Hex Width
6.0 mm
Thread Depth
11.1 mm
Length
1/2"
Stud Thread Length
9.5 mm
Body Thread Length
11.1 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Side A
M4x0.70
Thread Size Size B
M4x0.70
Wire Rope Length
20 mm

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Overall Length 20 mm, Body Length 20 mm, Thread Length 9.5 mm, Body Thread Length 11.1 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.