Hex Standoff, M4 Thrd Sz, 18-8 Stainless Steel Plain, 6 mm Hex W

  • Mfr # BULK-SNDF-491

  • Zoro # G909270129


product price: $1.15
/ea
Sold in multiples of 250 for $287.50

Key Features

Standoff Gender
Male-Female
Thread Size
M4
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Body Length
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SNDF-491
Zoro #
G909270129
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Body Length
7 mm
Outside Diameter
6 mm
Hex Width
6 mm
Length Tolerance
+/-0.01 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products