Shop USA INDUSTRIALS

Hex Standoff, M4 Thrd Sz, 1/8 in L, 14 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-210
  • Zoro # G601011983

product price: 
$
1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Standoff Gender
Female
Thread Size
M4
Overall Length
1/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-210
Zoro #
G601011983
UPC #
193005457525
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Material
Stainless Steel
Standoff Shape
Hex
Finish
Plain
Thread Pitch
0.7 mm
Thread Fit
6h
Shape
Hex
Material Quality Standards
ASTM A582
Tensile Strength
80,000 psi
Rockwell Hardness
B60
Standoff Type
Female-Female Standoff
Pack Size
Small Pack
Standoff Thread Gender
Female-Female
Label Shape
Hex
Standoff Color
Silver
Color
Silver
Material Grade/Class
18-8
Thread Fit Side B
6H
Thread Fit Side A
6h
Thread Type
Coarse
Thread Direction
Right Hand
Thread Gender Side A
Female
Thread Gender Side B
Female
Thread Style
Fully Threaded
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M4
Overall Length
1/8 in
Body Length
14 mm
Thread Length
14 mm
Hex Width
8.0 mm
Thread Depth
14 mm
Length
1/8"
Body Thread Length
14 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Size B
M4x0.70
Wire Rope Length
14 mm

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 14 mm, Body Length 14 mm, Thread Length 14 mm, Body Thread Length 14 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.