Hex Standoff, M4 Thrd Sz, 1/8 in L, 16 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W
Mfr # ZSNDF-211
Zoro # G001011941
product price: $2.15
/eaSold in multiples of 6 for $12.90
Key Features
Standoff Gender
Female
Thread Size
M4
Overall Length
1/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSNDF-211
Zoro #
G001011941
UPC #
193005457532
Country of Origin
China
Dimensions
Thread Size
M4
Overall Length
1/8 in
Body Length
16.0 mm
Thread Length
16 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Thread Depth
16 mm
Length
1/8"
Body Thread Length
16 mm
Hex Width Tolerance
+/-0.13 mm
Description
Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 16 mm, Body Length 16 mm, Thread Length 16 mm, Body Thread Length 16 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter 8 mm, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Material Quality Standards ASTM A582, Hex Width Tolerance +/-0.13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.