Hex Standoff, M4 Thrd Sz, 3/16 in L, 9.5 mm Thrd L Aluminum Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-98

  • Zoro # G201011963


product price:  $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Standoff Gender
Male-Female
Thread Size
M4
Overall Length
3/16 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-98
Zoro #
G201011963
UPC #
193005459758
Country of Origin
China

Dimensions

Thread Size
M4
Overall Length
3/16 in
Body Length
8.0 mm
Thread Length
9.5 mm
Outside Diameter
6 mm
Hex Width
6.0 mm
Thread Depth
4.1 mm
Length
3/16"
Stud Thread Length
9.5 mm
Body Thread Length
4.1 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Material
Aluminum
Standoff Shape
Hex
Finish
Plain
Standoff Type
Male-Female Standoff
Tensile Strength
45,000 psi
Thread Pitch
0.7 mm
Pack Size
Small Pack
Rockwell Hardness
B50
Standoff Thread Gender
Male-Female
Shape
Hex
Standoff Color
Silver
Color
Silver
Label Shape
Hex

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Overall Length 8 mm, Body Length 8 mm, Thread Length 9.5 mm, Body Thread Length 4.1 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products