Hex Standoff, M4 Thrd Sz, 5/16 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W
Mfr # ZSNDF-40
Zoro # G401012029
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Standoff Gender
Male-Female
Thread Size
M4
Overall Length
5/16 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSNDF-40
Zoro #
G401012029
UPC #
193005459178
Country of Origin
China
Dimensions
Thread Size
M4
Overall Length
5/16 in
Body Length
19.0 mm
Thread Length
9.5 mm
Outside Diameter
6 mm
Hex Width
6.0 mm
Length
5/16"
Thread Depth
11.1 mm
Body Thread Length
11.1 mm
Stud Thread Length
9.5 mm
Hex Width Tolerance
+/-0.13 mm
Description
Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Body Length 19 mm, Thread Length 9.5 mm, Body Thread Length 11.1 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter 6 mm, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Material Quality Standards ASTM A582, Hex Width Tolerance +/-0.13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.