Hex Standoff, M4 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-57

  • Zoro # G101011919


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Standoff Gender
Male-Female
Thread Size
M4
Overall Length
5/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-57
Zoro #
G101011919
UPC #
193005459345
Country of Origin
China

Dimensions

Thread Size
M4
Overall Length
5/8 in
Body Length
12.0 mm
Thread Length
9.5 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Thread Depth
8.8 mm
Length
5/8"
Stud Thread Length
9.5 mm
Body Thread Length
8.8 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Standoff Shape
Hex
Material
Stainless Steel
Pack Size
Small Pack
Standoff Type
Male-Female Standoff
Shape
Hex
Tensile Strength
80,000 psi
Rockwell Hardness
B60
Thread Pitch
0.7 mm
Material Quality Standards
ASTM A582
Standoff Thread Gender
Male-Female
Standoff Color
Silver
Material Grade/Class
18-8
Color
Silver
Label Shape
Hex

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Overall Length 12 mm, Body Length 12 mm, Thread Length 9.5 mm, Body Thread Length 8.8 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.