Hex Standoff, M4 Thrd Sz, 7/16 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-49

  • Zoro # G501011908


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Standoff Gender
Male-Female
Thread Size
M4
Overall Length
7/16 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-49
Zoro #
G501011908
UPC #
193005459260
Country of Origin
China

Dimensions

Thread Size
M4
Overall Length
7/16 in
Body Length
5.0 mm
Thread Length
9.5 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Length
7/16"
Thread Depth
2.7 mm
Stud Thread Length
9.5 mm
Body Thread Length
2.7 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Material
Stainless Steel
Finish
Plain
Material Quality Standards
ASTM A582
Standoff Type
Male-Female Standoff
Tensile Strength
80,000 psi
Thread Pitch
0.7 mm
Standoff Thread Gender
Male-Female
Rockwell Hardness
B60
Pack Size
Small Pack
Shape
Hex
Label Shape
Hex
Color
Silver
Material Grade/Class
18-8
Standoff Color
Silver

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Overall Length 5 mm, Body Length 5 mm, Thread Length 9.5 mm, Body Thread Length 2.7 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products