Shop USA INDUSTRIALS

Hex Standoff, M4 Thrd Sz, 7/8 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-123
  • Zoro # G201011826

product price: 
$
1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Standoff Gender
Male-Female
Thread Size
M4
Overall Length
7/8 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSNDF-123
Zoro #
G201011826
UPC #
193005460006
Country of Origin
China

Dimensions

Thread Size
M4
Overall Length
7/8 in
Body Length
8 mm
Thread Length
9.5 mm
Hex Width
8.0 mm
Thread Depth
4.6 mm
Length
7/8"
Stud Thread Length
9.5 mm
Body Thread Length
4.6 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Side A
M4x0.70
Thread Size Size B
M4x0.70
Wire Rope Length
8 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Finish
Plain
Material
Aluminum
Pack Size
Small Pack
Shape
Hex
Standoff Thread Gender
Male-Female
Standoff Type
Male-Female Standoff
Tensile Strength
45,000 psi
Rockwell Hardness
B50
Thread Pitch
0.7 mm
Color
Silver
Standoff Color
Silver
Label Shape
Hex
Thread Fit Side B
6H
Thread Type
Coarse
Thread Fit Side A
6G
Thread Style
Partially Threaded
Thread Gender Side A
Male
Thread Gender Side B
Female
Thread Direction
Right Hand
Shell Material
Aluminum
Wire Color
Silver

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Overall Length 8 mm, Body Length 8 mm, Thread Length 9.5 mm, Body Thread Length 4.6 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products