Shop USA INDUSTRIALS

Hex Standoff, M5 Thrd Sz, 3/4 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-62
  • Zoro # G901011966

product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Standoff Gender
Male-Female
Thread Size
M5
Overall Length
3/4 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSNDF-62
Zoro #
G901011966
UPC #
193005459390
Country of Origin
China

Dimensions

Thread Size
M5
Overall Length
3/4 in
Body Length
16 mm
Thread Length
9.5 mm
Hex Width
8.0 mm
Thread Depth
12.4 mm
Length
3/4"
Body Thread Length
12.4 mm
Stud Thread Length
9.5 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Size B
M5x0.80
Thread Size Side A
M5x0.80
Wire Rope Length
16 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Material
Stainless Steel
Standoff Shape
Hex
Pack Size
Small Pack
Standoff Thread Gender
Male-Female
Standoff Type
Male-Female Standoff
Rockwell Hardness
B60
Tensile Strength
80,000 psi
Shape
Hex
Material Quality Standards
ASTM A582
Thread Pitch
0.8 mm
Color
Silver
Material Grade/Class
18-8
Label Shape
Hex
Standoff Color
Silver
Thread Gender Side B
Female
Thread Gender Side A
Male
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Fit Side A
6G
Thread Fit Side B
6H
Thread Direction
Right Hand
Shell Material
Stainless Steel
Wire Color
Silver

Description

Hex Standoff, Standoff Thread Gender Male-Female, Overall Length 16 mm, Body Length 16 mm, Thread Length 9.5 mm, Body Thread Length 12.4 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.