Hex Standoff, M5 Thrd Sz, 3/4 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-120

  • Zoro # G401011961


product price:  $1.85
/ea
Sold in multiples of 6 for $11.10

Key Features

Standoff Gender
Male-Female
Thread Size
M5
Overall Length
3/4 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-120
Zoro #
G401011961
UPC #
193005459970
Country of Origin
China

Dimensions

Thread Size
M5
Overall Length
3/4 in
Body Length
5.0 mm
Thread Length
9.5 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Length
3/4"
Thread Depth
2.3 mm
Body Thread Length
2.3 mm
Stud Thread Length
9.5 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Material
Aluminum
Finish
Plain
Standoff Type
Male-Female Standoff
Rockwell Hardness
B50
Thread Pitch
0.8 mm
Tensile Strength
45,000 psi
Pack Size
Small Pack
Shape
Hex
Standoff Thread Gender
Male-Female
Standoff Color
Silver
Label Shape
Hex
Color
Silver

Description

Hex Standoff, Standoff Thread Gender Male-Female, Overall Length 5 mm, Body Length 5 mm, Thread Length 9.5 mm, Body Thread Length 2.3 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products