Shop USA INDUSTRIALS

Hex Standoff, M5 Thrd Sz, 7/16 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-50
  • Zoro # G101012008

product price: 
$
3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Standoff Gender
Male-Female
Thread Size
M5
Overall Length
7/16 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-50
Zoro #
G101012008
UPC #
193005459277
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Standoff Shape
Hex
Material
Stainless Steel
Thread Pitch
0.8 mm
Pack Size
Small Pack
Tensile Strength
80,000 psi
Material Quality Standards
ASTM A582
Shape
Hex
Standoff Type
Male-Female Standoff
Rockwell Hardness
B60
Standoff Thread Gender
Male-Female
Standoff Color
Silver
Color
Silver
Label Shape
Hex
Material Grade/Class
18-8
Thread Gender Side B
Female
Thread Style
Partially Threaded
Thread Fit Side A
6G
Thread Type
Coarse
Thread Direction
Right Hand
Thread Gender Side A
Male
Thread Fit Side B
6H
Shell Material
Stainless Steel
Wire Color
Silver

Dimensions

Thread Size
M5
Overall Length
7/16 in
Body Length
5 mm
Thread Length
9.5 mm
Hex Width
8.0 mm
Length
7/16"
Thread Depth
2.3 mm
Stud Thread Length
9.5 mm
Body Thread Length
2.3 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Side A
M5x0.80
Thread Size Size B
M5x0.80
Wire Rope Length
5 mm

Description

Hex Standoff, Standoff Thread Gender Male-Female, Overall Length 5 mm, Body Length 5 mm, Thread Length 9.5 mm, Body Thread Length 2.3 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.