HexCapScrew, 1-1/4", 5/8"-11, Steel

  • Mfr # BULK-BOLT-4412
  • Zoro # G523726828
product price: 
$
5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Grade BD Material Grade/Class
Thread Size
5/8"-11
Finish
Zinc Yellow
Dimensional Standards
MS90728
Type
Hex Head Cap Screw
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4412
Zoro #
G523726828
UPC #
197666041000
Country of Origin
Canada

Dimensions

Thread Size
5/8"-11
Fastener Length
1 1/4 in
Head Width
15/16 in
Screw Size
5/8 in
Head Height
13/32 in
Overall Length
1 1/4 in
Minimum Thread Length
1 1/4 in
Drive Size
15/16 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Item
Hex Cap Screw
Finish
Zinc Yellow
Dimensional Standards
MS90728
Type
Hex Head Cap Screw
System of Measurement
Inch
Material Grade/Class
Grade BD
Material
Steel
Includes Nut
No
Thread Style
Partially Threaded
Rockwell Hardness
C33 to C39
Thread Type
Coarse
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Thread Fit
2A
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Head Type
Standard
Includes Washer
No
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 13/32 in, Head Width 15/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews