Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-3/4", 1"-8, Steel
- Mfr # BULK-BOLT-4480
- Zoro # G023726755
product price:Â
$
18.59
/ea
Key Features
Grade BD Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Finish
Zinc Yellow
Thread Size
1"-8
Dimensional Standards
MS90728
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-4480
- Zoro #
- G023726755
- UPC #
- 197666041659
- Country of Origin
- Canada
Dimensions
- Fastener Length
- 1 3/4 in
- Thread Size
- 1"-8
- Drive Size
- 1 1/2 in
- Overall Length
- 1 3/4 in
- Head Height
- 5/8 in
- Screw Size
- 1 in
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/2 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/8 in, Head Width 1 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.