Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1", 3/4"-16, Steel
- Mfr # BULK-BOLT-4459
- Zoro # G623726537
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
Grade BD Material Grade/Class
Finish
Zinc Yellow
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4459
- Zoro #
- G623726537
- UPC #
- 197666041475
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade BD
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material
- Steel
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Drive Type
- External Hex
- Includes Nut
- No
- Dimensional Standards
- MS90727
- Rockwell Hardness
- C33 to C39
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Head Type
- Standard
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 3/4"-16
- Minimum Thread Length
- 1 in
- Drive Size
- 1 1/8 in
- Screw Size
- 3/4 in
- Head Height
- 31/64 in
- Overall Length
- 1 in
- Head Width
- 1 1/8 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 31/64 in, Head Width 1 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.