Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-3/8", 3/8"-16, Steel
- Mfr # BULK-BOLT-4319
- Zoro # G523726569
product price:Â
$
2.15
/ea
Sold in multiples of 5 for
$10.75
Key Features
Grade BD Material Grade/Class
Type
Hex Head Cap Screw
Material
Steel
Dimensional Standards
MS90728
Thread Size
3/8"-16
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4319
- Zoro #
- G523726569
- UPC #
- 197666040072
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material
- Steel
- Dimensional Standards
- MS90728
- Material Grade/Class
- Grade BD
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Thread Type
- Coarse
- Head Type
- Standard
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- C33 to C39
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1 3/8 in
- Head Width
- 9/16 in
- Head Height
- 1/4 in
- Drive Size
- 9/16 in
- Overall Length
- 1 3/8 in
- Screw Size
- 3/8 in
- Minimum Thread Length
- 1 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 3/8 in, Head Height 1/4 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.