Shop USA INDUSTRIALS

HexCapScrew, 2-1/2", 1/2"-20, Steel

  • Mfr # BULK-BOLT-4400
  • Zoro # G423726638

product price: 
$
6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Grade BD Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Size
1/2"-20
Type
Hex Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4400
Zoro #
G423726638
UPC #
197666040881
Country of Origin
Canada

Dimensions

Fastener Length
2 1/2 in
Thread Size
1/2"-20
Overall Length
2 1/2 in
Head Width
3/4 in
Drive Size
3/4 in
Head Height
21/64 in
Minimum Thread Length
1 1/4 in
Screw Size
1/2 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

Item
Hex Cap Screw
Material Grade/Class
Grade BD
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Thread Fit
2A
Includes Washer
No
Includes Nut
No
Head Type
Standard
Thread Style
Partially Threaded
Rockwell Hardness
C33 to C39
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Dimensional Standards
MS90727
Thread Type
Fine
Drive Type
External Hex
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 21/64 in, Head Width 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.