HexCapScrew, 2-1/2", 1/4"-20, Steel

  • Mfr # BULK-BOLT-4261
  • Zoro # G223726449
product price: 
$
1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Grade BD Material Grade/Class
System of Measurement
Inch
Dimensional Standards
MS90728
Thread Size
1/4"-20
Material
Steel
Type
Hex Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4261
Zoro #
G223726449
UPC #
197666039502
Country of Origin
Canada

Dimensions

Fastener Length
2 1/2 in
Thread Size
1/4"-20
Drive Size
7/16 in
Head Height
5/32 in
Minimum Thread Length
3/4 in
Head Width
7/16 in
Screw Size
1/4 in
Overall Length
2 1/2 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

Item
Hex Cap Screw
System of Measurement
Inch
Dimensional Standards
MS90728
Material Grade/Class
Grade BD
Material
Steel
Type
Hex Head Cap Screw
Finish
Zinc Yellow
Thread Style
Partially Threaded
Head Type
Standard
Includes Nut
No
Thread Direction
Right Hand
Rockwell Hardness
C33 to C39
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Includes Washer
No
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Thread Fit
2A
Drive Type
External Hex
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.