Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2-1/4", 5/16"-18, Steel
- Mfr # BULK-BOLT-4293
- Zoro # G723726802
product price:Â
$
1.35
/ea
Sold in multiples of 7 for
$9.45
Key Features
Grade BD Material Grade/Class
Dimensional Standards
MS90728
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4293
- Zoro #
- G723726802
- UPC #
- 197666039816
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Dimensional Standards
- MS90728
- Material
- Steel
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade BD
- Drive Type
- External Hex
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Head Type
- Standard
- Rockwell Hardness
- C33 to C39
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Includes Washer
- No
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2 1/4 in
- Overall Length
- 2 1/4 in
- Drive Size
- 1/2 in
- Head Width
- 1/2 in
- Head Height
- 7/32 in
- Minimum Thread Length
- 7/8 in
- Screw Size
- 5/16 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 7/32 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.