Shop USA INDUSTRIALS

HexCapScrew, 3-1/2", 1-1/8"-12, Steel

  • Mfr # BULK-BOLT-4495
  • Zoro # G023726786

product price: 
$
48.55
/ea

Key Features

Grade BD Material Grade/Class
Finish
Zinc Yellow
Fastener Length
3 1/2 in
Material
Steel
Type
Hex Head Cap Screw
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4495
Zoro #
G023726786
UPC #
197666041802
Country of Origin
Canada

Dimensions

Fastener Length
3 1/2 in
Thread Size
1 1/8"-12
Drive Size
1 11/16 in
Minimum Thread Length
2 1/2 in
Overall Length
3 1/2 in
Head Width
1 11/16 in
Screw Size
1 1/8 in
Head Height
23/32 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Item
Hex Cap Screw
Finish
Zinc Yellow
Material
Steel
Material Grade/Class
Grade BD
Type
Hex Head Cap Screw
System of Measurement
Inch
Includes Nut
No
Rockwell Hardness
C33 to C39
Head Type
Standard
Includes Washer
No
Thread Style
Partially Threaded
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Dimensional Standards
MS90727
Thread Fit
2A
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Drive Type
External Hex
Thread Type
Fine
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 23/32 in, Head Width 1 11/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.