Shop USA INDUSTRIALS

HexCapScrew, 3-1/2", 5/8"-18, Steel

  • Mfr # BULK-BOLT-4437
  • Zoro # G523726392

product price: 
$
14.89
/ea

Key Features

Grade BD Material Grade/Class
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Zinc Yellow
Thread Size
5/8"-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4437
Zoro #
G523726392
UPC #
197666041253
Country of Origin
Canada

Dimensions

Fastener Length
3 1/2 in
Thread Size
5/8"-18
Screw Size
5/8 in
Minimum Thread Length
1 1/2 in
Drive Size
15/16 in
Overall Length
3 1/2 in
Head Height
13/32 in
Head Width
15/16 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Item
Hex Cap Screw
Material
Steel
Material Grade/Class
Grade BD
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Zinc Yellow
Rockwell Hardness
C33 to C39
Manufacturer Location
Globally Sourced
Head Type
Standard
Thread Fit
2A
Includes Nut
No
Includes Washer
No
Drive Type
External Hex
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Dimensional Standards
MS90727
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
Fine
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 13/32 in, Head Width 15/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.