HexCapScrew, 3/4", 5/16"-18, Steel

  • Mfr # BULK-BOLT-4296
  • Zoro # G223726821
product price: 
$
0.59
/ea
Sold in multiples of 16 for $9.44

Key Features

Grade BD Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Dimensional Standards
MS90728
Thread Size
5/16"-18
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4296
Zoro #
G223726821
UPC #
197666039847
Country of Origin
Canada

Dimensions

Thread Size
5/16"-18
Fastener Length
3/4 in
Drive Size
1/2 in
Minimum Thread Length
3/4 in
Head Height
7/32 in
Head Width
1/2 in
Overall Length
3/4 in
Screw Size
5/16 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

Item
Hex Cap Screw
Type
Hex Head Cap Screw
System of Measurement
Inch
Dimensional Standards
MS90728
Finish
Zinc Yellow
Material
Steel
Material Grade/Class
Grade BD
Rockwell Hardness
C33 to C39
Thread Type
Coarse
Includes Nut
No
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Manufacturer Location
Globally Sourced
Includes Washer
No
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Fit
2A
Head Type
Standard
Drive Type
External Hex
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 7/32 in, Head Width 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.