Shop USA INDUSTRIALS

HexCapScrew, 4-1/4", 3/4"-10, Steel

  • Mfr # BULK-BOLT-4456
  • Zoro # G823726467

product price: 
$
21.55
/ea

Key Features

Grade BD Material Grade/Class
Type
Hex Head Cap Screw
Finish
Zinc Yellow
Material
Steel
Thread Size
3/4"-10
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4456
Zoro #
G823726467
UPC #
197666041444
Country of Origin
Canada

Dimensions

Thread Size
3/4"-10
Fastener Length
4 1/4 in
Drive Size
1 1/8 in
Head Width
1 1/8 in
Minimum Thread Length
1 3/4 in
Head Height
31/64 in
Screw Size
3/4 in
Overall Length
4 1/4 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Details

Item
Hex Cap Screw
Type
Hex Head Cap Screw
Finish
Zinc Yellow
Material
Steel
Material Grade/Class
Grade BD
System of Measurement
Inch
Dimensional Standards
MS90728
Thread Fit
2A
Includes Washer
No
Drive Type
External Hex
Head Type
Standard
Thread Direction
Right Hand
Includes Nut
No
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Rockwell Hardness
C33 to C39
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Thread Type
Coarse
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 4 1/4 in, Head Height 31/64 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.