Shop USA INDUSTRIALS

HexCapScrew, 4-3/4", 5/8"-11, Steel

  • Mfr # BULK-BOLT-4426
  • Zoro # G923726381

product price: 
$
11.25
/ea

Key Features

Grade BD Material Grade/Class
System of Measurement
Inch
Material
Steel
Dimensional Standards
MS90728
Finish
Zinc Yellow
Type
Hex Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4426
Zoro #
G923726381
UPC #
197666041147
Country of Origin
Canada

Dimensions

Fastener Length
4 3/4 in
Thread Size
5/8"-11
Overall Length
4 3/4 in
Drive Size
15/16 in
Screw Size
5/8 in
Head Width
15/16 in
Minimum Thread Length
1 1/2 in
Head Height
13/32 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Details

Item
Hex Cap Screw
System of Measurement
Inch
Material Grade/Class
Grade BD
Material
Steel
Dimensional Standards
MS90728
Finish
Zinc Yellow
Type
Hex Head Cap Screw
Includes Washer
No
Head Type
Standard
Thread Fit
2A
Manufacturer Location
Globally Sourced
Drive Type
External Hex
Rockwell Hardness
C33 to C39
Thread Direction
Right Hand
Thread Style
Partially Threaded
Includes Nut
No
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Thread Type
Coarse
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 4 3/4 in, Head Height 13/32 in, Head Width 15/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.