Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 4", 3/8"-16, Steel
- Mfr # BULK-BOLT-4331
- Zoro # G823726818
product price:Â
$
3.19
/ea
Sold in multiples of 3 for
$9.57
Key Features
Grade BD Material Grade/Class
Type
Hex Head Cap Screw
Dimensional Standards
MS90728
System of Measurement
Inch
Material
Steel
Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4331
- Zoro #
- G823726818
- UPC #
- 197666040195
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Dimensional Standards
- MS90728
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade BD
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Drive Type
- External Hex
- Thread Type
- Coarse
- Head Type
- Standard
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- C33 to C39
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 in
- Thread Size
- 3/8"-16
- Head Height
- 1/4 in
- Drive Size
- 9/16 in
- Screw Size
- 3/8 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 1/4 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.