Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 5-1/2", 3/8"-16, Steel
- Mfr # BULK-BOLT-4336
- Zoro # G823726511
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Grade BD Material Grade/Class
Dimensional Standards
MS90728
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4336
- Zoro #
- G823726511
- UPC #
- 197666040249
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Dimensional Standards
- MS90728
- Material
- Steel
- Material Grade/Class
- Grade BD
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Head Type
- Standard
- Thread Fit
- 2A
- Includes Nut
- No
- Rockwell Hardness
- C33 to C39
- Thread Type
- Coarse
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Thread Size
- 3/8"-16
- Head Height
- 1/4 in
- Screw Size
- 3/8 in
- Overall Length
- 5 1/2 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Drive Size
- 9/16 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 1/4 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.