Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 5", 3/8"-24, Steel
- Mfr # BULK-BOLT-4357
- Zoro # G223726586
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
Grade BD Material Grade/Class
Material
Steel
Finish
Zinc Yellow
Type
Hex Head Cap Screw
System of Measurement
Inch
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4357
- Zoro #
- G223726586
- UPC #
- 197666040454
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Material
- Steel
- Finish
- Zinc Yellow
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade BD
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Dimensional Standards
- MS90727
- Thread Type
- Fine
- Head Type
- Standard
- Includes Washer
- No
- Rockwell Hardness
- C33 to C39
- Thread Fit
- 2A
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-24
- Fastener Length
- 5 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Overall Length
- 5 in
- Drive Size
- 9/16 in
- Head Height
- 1/4 in
- Screw Size
- 3/8 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 1/4 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.