HexCapScrew, 6", 1/2"-13, Steel

  • Mfr # BULK-BOLT-4393
  • Zoro # G423726607
product price: 
$
8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Grade BD Material Grade/Class
Finish
Zinc Yellow
Material
Steel
Type
Hex Head Cap Screw
Dimensional Standards
MS90728
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4393
Zoro #
G423726607
UPC #
197666040812
Country of Origin
United States

Dimensions

Fastener Length
6 in
Thread Size
1/2"-13
Screw Size
1/2 in
Overall Length
6 in
Drive Size
3/4 in
Minimum Thread Length
1 1/4 in
Head Height
21/64 in
Head Width
3/4 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Hex Cap Screw
Finish
Zinc Yellow
Material Grade/Class
Grade BD
Material
Steel
Type
Hex Head Cap Screw
Dimensional Standards
MS90728
System of Measurement
Inch
Head Type
Standard
Rockwell Hardness
C33 to C39
Thread Type
Coarse
Thread Style
Partially Threaded
Includes Nut
No
Includes Washer
No
Thread Fit
2A
Thread Direction
Right Hand
Drive Type
External Hex
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Manufacturer Location
Made in USA*
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 21/64 in, Head Width 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews