Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 6", 7/8"-14, Steel
- Mfr # BULK-BOLT-4475
- Zoro # G723726307
product price:Â
$
27.99
/ea
Key Features
Grade BD Material Grade/Class
Finish
Zinc Yellow
Type
Hex Head Cap Screw
Material
Steel
System of Measurement
Inch
Screw Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-4475
- Zoro #
- G723726307
- UPC #
- 197666041611
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/8"-14
- Fastener Length
- 6 in
- Screw Size
- 7/8 in
- Drive Size
- 1 5/16 in
- Overall Length
- 6 in
- Head Height
- 9/16 in
- Head Width
- 1 5/16 in
- Minimum Thread Length
- 2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 9/16 in, Head Width 1 5/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.