Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 7/8", 3/8"-16, Steel
- Mfr # BULK-BOLT-4341
- Zoro # G223726692
product price:Â
$
1.45
/ea
Sold in multiples of 7 for
$10.15
Key Features
Grade BD Material Grade/Class
Thread Size
3/8"-16
Dimensional Standards
MS90728
Material
Steel
Type
Hex Head Cap Screw
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4341
- Zoro #
- G223726692
- UPC #
- 197666040294
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Dimensional Standards
- MS90728
- Material
- Steel
- Material Grade/Class
- Grade BD
- Type
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Includes Washer
- No
- Head Type
- Standard
- Rockwell Hardness
- C33 to C39
- Thread Type
- Coarse
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Includes Nut
- No
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 7/8 in
- Minimum Thread Length
- 7/8 in
- Head Width
- 9/16 in
- Head Height
- 1/4 in
- Overall Length
- 7/8 in
- Screw Size
- 3/8 in
- Drive Size
- 9/16 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 1/4 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.